Beli forstner drill bits di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BULL Lem LakbanDeskripsi:Lem Perekat LakbànAnti bocor, sangat lengket dan tahan lamaatribut:
- Size (mmxcmxm): 1.2x5x3
- PFERD HSS Hole SawDeskripsi:Hole saws are made from tough, shatter-proof, sturdy HSS bimetal. The saw teeth are made from high-quality M42 (Co8) material. They are used for cutting out holes.The thread version 1/2-20 UNF includes the thread LS 14 to LS 30. Matching hole saw arbors are LSS 1 and LSS 4.Advantages :Cost-effective sawing of round cut-outs.Chattering during sawing is prevented by the alternating tooth pitch.High concentricity.Good chip removal.The hole saw is conveniently centred and guided via the replaceable HSS pilot drill.Hole saw arbor is supplied with an ejection spring for improved ejection of the sawn material.Recommendations for use :Observe the recommended rotational speeds.Clamp the pilot drill in the hole saw arbor and make sure that it projects at least 3 mm (1/8") over the teeth of the hole saw.When cutting metals, use a high-quality cutting oil, if possible. This facilitates smooth running and extends the hole saw service life. Exception: when working on aluminium, use kerosene instead of cutting oil.HSS hole saws are suitable for work on stainless steel (INOX). In order to avoid corrosion, remove any particles which develop during work from the workpiece. Clean the workpiece chemically or mechanically (etching/polishing, etc.).Make sure that all the teeth are applied evenly. To prevent tooth breakage, avoid swinging movements during sawing.Avoid overheating the tool.Observe the maximum cutting depth.Ordering notes :Please order hole saw arbors separately.Safety notes :When using shank extensions, the recommended hole saw rotational speeds must not be exceeded. Risk of accidents!Materials that can be worked :AluminiumBrassBronzeChipboardCopperHard non-ferrous metalHardwoodOther non-ferrous metalsPlasticsSoft aluminium alloysSoft non-ferrous metalSoft woodStainless steel (INOX)SteelSteel, cast steelSteels up to 1,200 N/mm² (< 38 HRC)Steels up to 700 N/mm² (< 220 HB)Tough aluminium alloysWoodZincApplications :Cutting out holesDrillingDrive typesColumn drillPower drillatribut:
- Cutting Depth (inch): 1.7 /16 max
- Cutting Depth (mm): 36 max
- BULL Amplas Rolatribut:
- Size (Inchxm): 4x50
- KODENKI Forstner Drill Bit TCT (Mata Bor Forstner)Deskripsi:Mata bor engsel sendok dilengkapi dengan stopper atau batas kedalaman berfungsi untuk membuat lubang dan bisa di atur kedalamannya.atribut:
- Material: TCT
- Set Content: Size: 16mm , 20mm , 25mm , 30mm , 35mm
- Shanks (mm): 7-8
- Total Length (mm): 78
- UNIKA Holesaw TCT Meta-Core Triple (Gergaji Lubang)Deskripsi:-The safe stopper(flange)is removed, so it is suitable for penetration work.-Adopted a 3-angle cutting edge so chips do not scatter even with rough use.-Punching on curved surface from thick steel plates to thick-walled metal pipes is possible with 35mm o
- Maspion Pel Lantai (Floor Mop)atribut:
- Color: Random Color
- Dimensions (mm): 120x90x1310
- Packing Size (mm): 1080x295x205
- Wipro Wagon Type Tools Set (Set Perkakas)atribut:
- Box Dimension (mm): 780x475x850
- Capacity @Shelf (kg): 30
- KAPUSI Socket Key Setatribut:
- Adaptor (inch): 1/4
- Set Content: Rachet socket wrench = 1 pc; Extension Bar 4 inch = 1 pc; Pretentious Bit = 10 pcs: 4, 5, 6, 7, 8, 9, 10, 11, 12, 13mm
Daftar Harga forstner drill bits Terbaru October 2026
| BULL Forstner Bit Holesaw TCT (Mata Bor Forstner) | Rp59.900 |
| Langsol Forstner Bit (Mata Bor Forstner) | Rp23.900 |
| LENOX Holesaw Bi-Metal with Arbor (Gergaji Lubang) | Rp239.900 |
| BOSCH Bi-Metal Holesaw (Gergaji Lubang) | Rp199.900 |
| BULL Lem Lakban | Rp21.900 |
| PFERD HSS Hole Saw | Rp279.900 |
| BULL Amplas Rol | Rp299.900 |
| BULTRAX Cable Ties (Pengikat / Kabel Tis) | Rp4.900 |
| BULTRAX TCT Forstner Bit (Mata Bor Forstner) | Rp51.900 |
| BOSCH Bi-Metal Holesaw for Metal, Aluminium, PVC and Wood (Gergaji Lubang) | Rp43.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/l4P104053760-1.jpg)
/8fP103792303-1.jpg)
/cgP108528448-1.jpg)
/p7P105268907-6.jpg)



/g9P110442585-1.jpg)
/6wP110442248-1.jpg)
/P101003041-1.jpg)
/dxP104054501-1.jpg)
/q1P107375937-1.jpg)
/P102761874-1.jpg)
/l0P105192756-1.jpg)
/2aP105392082-1.jpg)
/69P108543225-1.jpg)
/jgP103632700-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)